HMB Zyklop 3/8" socket
Square drive adapter | 3/8 '' |
---|---|
Diameter | 32 mm |
Length | 30 mm |
The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.
• 3/8" Zyklop socket
• For manual and power tool operations (non-impact)
• Knurling at lower end to enable easy gripping when used in manual applications
• Equipped with ball stop groove
• With Take it easy tool finder: colour coding by size
Square drive adapter | 3/8 '' |
---|---|
Diameter | 32 mm |
Length | 30 mm |
Finishing | Chromed |
Number of sides | 1 |
Weight | 108 g |
Usually arrives within 14 working days