Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 8MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 8MM
3/8'' long impact sockets
References
roebuck:
6494668
rubix:
245151
Technical specifications
Square drive adapter
3/8
''
Diameter
8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 8MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.55
excl. VAT
/
Each
£
12.66
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Check our products from related categories
3/4DR X 1.3/4 BIHEX SOCKET
FACOM NSD.20B 1/2 INCH DRIVE 20 MM 12 P IMPACT SOCKET
BAHCO K7801M-36 POWER SOCKET 1/2
ROEBUCK SOCKET 1/2 INCH DRIVE A/F 25 PIECE SET
BAHCO 8900SM-60 SOCKET 3/4
FACOM SOCKET NM.27LA
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 20MM 08M20
STAHLWILLE 01021008 1/4DR X 8MM SOCKET EX DP SPLINE
BAHCO 7805DM-30 SOCKET 1/2
BAHCO K9506M-46 POWER SOCKET 1 INCH
ROEBUCK HEX SOCKET 1/4 DRIVE X 5MM
"KNIPEX 98471"" HEXAGON SOCKET WRENCHES 1/2 61MM"
FACOM SOCKET NM.28A
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 25MM
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET