References
Bahco:SBK8901M-28
Rubix:401A7874
Manufacturer :SBK8901M-28
EAN:7314150448562



Product details : BAHCO SBK8901M-28 3/4 IMPACT SOCKET 28 MM CLIP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
Technical specifications
Attributes
| Square drive adapter | 3/4' '' |
|---|---|
| Diameter | 28 mm |
| Length | 53 mm |
| Square | 20 mm |
| Finishing | phosphate |
| Weight | 390 g |
Show UNSPSC/ECL@SS
£ 28.09 excl. VAT
/ Each
£ 33.71 incl. VAT
- Delivery usually within ( 14 ) days
