References
Bahco:9500SM-63
Rubix:401A5622
EAN:7314153013767

Product details : BAHCO 9500SM-63 SOCKET HEXAGON 1
Not suitable for machine operation
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Socket wrench insert 1 inch, 6-point, SW 63 mm
Strengths
1" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 1515 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 63 mm |
| Length | 85 mm |
| Square | 54 mm |
Show UNSPSC/ECL@SS
£ 93.50 excl. VAT
/ Each
£ 112.20 incl. VAT
- Delivery usually within ( 14 ) days
