References
Superseded Ref:5061274
Roebuck:865349
Rubix:209A8096
EAN:3660338197017
Documents
Product details : ROEBUCK SOCKET 1/2 HEX 30MM 865349
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 30 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
- In stock: Next day delivery

