STAHLWILLE 03020014 1/2 INCH DRIVE X 14MM DEEP SOCKET BI-HEX
51 series sockets
See technical informationSee documentsReferences
Stahlwille:03020014
Rubix:2018605
EAN:4018754005581



Documents
Product details : STAHLWILLE 03020014 1/2 INCH DRIVE X 14MM DEEP SOCKET BI-HEX
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x83 mm |
|---|---|
| Logistic Weight | 129 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.7 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 129 g |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ Each
£ 27.86 incl. VAT
- Usually arrives within 14 working days
