References
Facom:NK.24A
Rubix:1239997
EAN:3148516552778



Product details : FACOM SOCKET NK.24A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x45x45 mm |
| Package weight | 359 g |
| Square drive adapter | 3/4 '' |
| Diameter | 24 mm |
| Length | 50 mm |
| Square | 24 mm |
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
- Delivery usually within ( 14 ) days
