References
Bahco:9500SM-70
Rubix:125A1924
EAN:7314153013798


Technical specifications
| Square drive adapter | 1 vierkant (1 inch) '' |
|---|---|
| Diameter | 70 mm |
| Length | 91 mm |
Product details : BAHCO 9500SM-70 SOCKET HEXAGON 1IN
Not suitable for machine operation
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Matte finish
High-performance alloy steel
With locking pin for release from square drive
Standards: ISO 2725/1174 and DIN 3124/3120
Socket insert 1 inch, 6-point, Sw 70 mm
Strengths
1" Square Drive Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 1850 g |
|---|---|
| Square drive adapter | 1 vierkant (1 inch) '' |
| Diameter | 70 mm |
| Length | 91 mm |
| Square | 25.4 mm |
| Finishing | mat |
| Weight | 1970 g |
Show UNSPSC/ECL@SS
£ 115.19 excl. VAT
/ Each
£ 138.23 incl. VAT
- Delivery usually within ( 14 ) days