"WERA 003507 8790HMA SOCKET 1/4"" DRIVE 8.0/23 ZYKLOP"


HMA Zyklop 1/4" socket

References
wera:05003507001
rubix:80380151
ean:4013288120151
brand logo
brand logo
Technical specifications
Diameter12 mm
Length23 mm

Product details : "WERA 003507 8790HMA SOCKET 1/4"" DRIVE 8.0/23 ZYKLOP"


The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Tip Size:8 mm

Strengths

•1/4" Zyklop socket
•For manual and power tool operations (non-impact)
• Knurling at lower end to enable easy gripping when used in manual applications
• Equipped with ball stop groove
• With Take it easy tool finder: colour coding by size

Technical specifications


Attributes
Diameter12 mm
Length23 mm
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
  • Usually arrives within 14 working days