Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K7806M-19 POWER SOCKET 1/2 DEEP
BAHCO K7806M-19 POWER SOCKET 1/2 DEEP
Impact Socket
References
bahco:
K7806M-19
rubix:
119A7585
ean:
7314151805968
Technical specifications
Square drive adapter
1/2
''
Diameter
19
mm
Length
80
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO K7806M-19 POWER SOCKET 1/2 DEEP
SD Hexagon Metric Long Series Impact Sockets
Strengths
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Technical specifications
Attributes
Logistic Weight
260
g
Square drive adapter
1/2
''
Diameter
19
mm
Length
80
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.80
excl. VAT
/
Each
£
21.36
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 9/16 A/F S.9/16
FACOM K.1'3/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.3/8 A/F
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
EXPERT E117267 BRIT 1/2 6 PT LNG-REACH SKT 14MM
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
STAHLWILLE 03410056 1/2 INCH DRIVE X 1.1/4 SOCKET BI-HEX
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 16MM
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 10MM
ROEBUCK 880247 3/8IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
STAHLWILLE 05010055 3/4 INCH DRIVE X 55MM HEX SOCKET
SOCKET 1/4 DRIVE DEEP - 11MM
BAHCO 7805DM-24 SOCKET 1/2
GEDORE D19-3/8AF BI-HEX SOCKET
STAHLWILLE 02010024 3/8 INCH DRIVE X 24MM SOCKET BI-HEX