3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Square drive adapter | 3/4 '' |
---|---|
Length | 95.2 mm |
Logistic Weight | 1200 g |
---|---|
Square drive adapter | 3/4 '' |
Length | 95.2 mm |
Finishing | phosphate |
Number of sides | 1 |
Weight | 1310 g |
Usually arrives within 14 working days