Sockets for ratchet for hexagonal nuts and bolts
Square drive adapter | 3/8 '' |
---|---|
Diameter | 18.7 mm |
Length | 42 mm |
Logistics dimensions (L x W x H) | 147x23x23 mm |
---|---|
Square drive adapter | 3/8 '' |
Diameter | 18.7 mm |
Length | 42 mm |
Finishing | insulated |
Weight | 32 g |
Usually arrives within 14 working days