FACOM SL.DBOX112PB 1/2 IN. DBOX SOCKET AND PEAR-HEAD RATCHET SET 21 PC
Socket Set
See technical informationReferences
Facom:SL.DBOX112PB
Rubix:293A8539
EAN:3148519234626
Product details : FACOM SL.DBOX112PB 1/2 IN. DBOX SOCKET AND PEAR-HEAD RATCHET SET 21 PC
1 x 1/2" watertight ratchet high-performance head : SL.161..17 x 1/2" 12-point metric sockets : S. 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm.2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215).1 x 1/2" universal joint - S.240A.Empty bi-material case : BV.S1NANO.
Technical specifications
Attributes
| Number of elements | 21 |
|---|
Show UNSPSC/ECL@SS
£ 236.41 excl. VAT
/ Each
£ 283.69 incl. VAT
- In stock: Next day delivery

