References
Bahco:7825MBP
Rubix:401A5335
EAN:7314150218929

Product details : BAHCO 7825MBP 1/2 SOCKET SET
7800DM 1/2" square drive socket bi-hex profile metric, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30 and 32 mm
8150-1/2 1/2" reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
8150-1/2 1/2" reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
8154-11 1/2" sliding T-handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Set with Metric Bi-Hex Profile and Reversible Ratchet/Universal Joint
Technical specifications
Attributes
| Logistic Weight | 6100 g |
|---|---|
| Number of elements | 25 |
Show UNSPSC/ECL@SS
£ 384.55 excl. VAT
/ Each
£ 461.46 incl. VAT
- In stock: Next day delivery
