TENGTOOLS TT6511R RATCHETING COMBINATION SPANNER SET R TT1 11 PIECES
TT6511R RATCHETING COMBINATION SPANNER SET R TT1 11 PIECES
See technical informationSee documentsReferences
Teng Tools:TT6511R
Rubix:459A0582
Manufacturer :TT6511R
EAN:5020385043855
Documents
Product details : TENGTOOLS TT6511R RATCHETING COMBINATION SPANNER SET R TT1 11 PIECES
72 teeth ratchet spanners giving a 5° increment between clicks
Reversible ratchet mechanism with hip grip & flip reverse lever
Chrome vanadium satin finish
Designed and manufactured to DIN ISO 1711-1 and DIN 3113A
Organised in a tool tray module size 1 (TT1)
Reversible ratchet mechanism with hip grip & flip reverse lever
Chrome vanadium satin finish
Designed and manufactured to DIN ISO 1711-1 and DIN 3113A
Organised in a tool tray module size 1 (TT1)
Technical specifications
Attributes
| Number of elements | 11 |
|---|
Show UNSPSC/ECL@SS
£ 224.93 excl. VAT
/ Each
£ 269.92 incl. VAT
- Usually arrives within 14 working days


