ROEBUCK 12 PIECE FLEX HEAD COMBI RATCHET WRENCH SET 8-19MM 865451
Flex Head Ratcheting Combination Spanner Set Of 12
See technical informationSee documentsReferences
Superseded Ref:7432914
Roebuck:865451
Rubix:209A7525
EAN:3660338197758
Documents
Product details : ROEBUCK 12 PIECE FLEX HEAD COMBI RATCHET WRENCH SET 8-19MM 865451
• Contents mm: Ø 8-9-10-11-12-13-14-15-16-17-18-19 mm
• 72 teeth ratchet head which flexes at any interval within a 180°.
• Recovery angle 5°.
• Matt satin finish.
• Articulated head adapts to each type of application
Strengths
Ideal for tightening or loosening when working blind
Technical specifications
Attributes
| Number of elements | 12 |
|---|
Show UNSPSC/ECL@SS
£ 201.80 excl. VAT
/ Each
£ 242.16 incl. VAT
- In stock: Next day delivery

