GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2MM
Socket wrench-screwdriver hex-IN 20
See technical informationReferences
Gedore:IN 20 2
Rubix:2515761
Manufacturer :1812556
EAN:4010886856383


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 28 mm |
| Imprint | hex / allen |
Product details : GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2MM
Screwdriver bit socket 1/4" hex 2 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated Bit in GEDORE vanadium special steel, manganese-phosphated * not standardised
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 28 mm |
| Imprint | hex / allen |
| Imprint size | 2 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- Delivery usually within ( 8 ) days