STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET

54 series INHEX sockets

See technical informationSee documents
References
Stahlwille:03050008
Rubix:2018628
EAN:4018754006274
brand logo
Technical specifications
Square drive adapter1/2 ''
Length60 mm
Imprinthex / allen
See all Specifications
Documents

Product details : STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET


For Allen key bolts, DIN 7422, chrome-alloy-steel, chrome plated.

Technical specifications


Attributes
Square drive adapter1/2 ''
Length60 mm
Imprinthex / allen
Imprint size8 mm
Model54
Finishingchromed
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
  • In stock: Next day delivery