BAHCO 28M-11 DOUBLE END SOCKET WRENCH


Socket wrench set 28M

References
bahco:28M-11
rubix:119A1812
ean:7314151834685
brand logo
brand logo
Technical specifications
Opening11
Length130 mm
See all Specifications

Product details : BAHCO 28M-11 DOUBLE END SOCKET WRENCH


Curved socket wrenches, metric. Standards: ISO 2236. Material: high-alloy quality steel. Dynamic-Drive Profile 12-sided in through ring. Dynamic-Drive Profile 6-sided in straight ring. Go-trough in put-through and long cap on the straight side for long threaded rod. Matt chrome plated for high quality surface finish.

Technical specifications


Attributes
Logistic Weight120 g
Opening11
Length130 mm
Weight100 g
FinishingChromed
TypePipe wrench
Show UNSPSC/ECL@SS
£ 13.76 excl. VAT
/ Each
£ 16.51 incl. VAT
  • Usually arrives within 14 working days