FACOM 65.1/4 X 5/16 RATCHET RING SPANNER 65.1/4X5/16


65-Ratchet polygonal wrenches inclined at 15 ° in inches

References
facom:65.1/4X5/16
rubix:80371252
ean:3148517721586
brand logo
brand logo
Technical specifications
Opening1/4X5/16
Length115 mm
See all Specifications

Product details : FACOM 65.1/4 X 5/16 RATCHET RING SPANNER 65.1/4X5/16


65-Ratchet polygonal wrenches inclined at 15 ° in inches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head 15° offset.
- Dimensions in inches: from 1/4 " to 15/16".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight33 g
Packaged dimensions (D x W x H)115x16x7 mm
Package weight33 g
Opening1/4X5/16
Length115 mm
Weight30 g
FinishingSatin/Chrome
TypeOpen-end wrench
Show UNSPSC/ECL@SS
£ 27.01 excl. VAT
/ Each
£ 32.41 incl. VAT
  • Usually arrives within 14 working days