STAHLWILLE 15/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40484646
Rubix:4526894
EAN:4018754020249



Documents
Product details : STAHLWILLE 15/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x53x282 mm |
|---|---|
| Logistic Weight | 255 g |
| Opening | 15/16' |
| Length | 280 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 34.9 mm |
Show UNSPSC/ECL@SS
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
- Usually arrives within 14 working days
