Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STANLEY 0-95-874 FMAX ADJUSTABLE WRENCH 250MM
STANLEY 0-95-874 FMAX ADJUSTABLE WRENCH 250MM
Adjustable Wrench FatMax
References
stanley:
0-95-874
rubix:
80989016
ean:
3253560958749
Technical specifications
Opening
37
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-95-874 FMAX ADJUSTABLE WRENCH 250MM
Strengths
Chrome vanadium steel
Wide ergonomic handle
Rust-resistant chrome finish
Technical specifications
Attributes
Packaged dimensions (D x W x H)
250
x
1200
x
3200
mm
Opening
37
Length
250
mm
Finishing
Chromed
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.31
excl. VAT
/
Each
£
18.37
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 895M-36-41 OPEN END WRENCH
FACOM 467BF.7 CHROME COMBINATION SPANNER 7MM
BAHCO 7444SG-Z-1.5/8 RING WRENCH
FACOM 101.12G 12 BI-MATERIAL QUICK ADJUST AW
GEDORE 133 90 SLOGGING SPANNER OPEN ENDED 133 SERIES 90MM
GEDORE 7 UR 17 RATCHET COMBINATION SPANNER REVERSIBLE 17MM
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM
GEDORE 32MM SL5 COMB SPANNER 6091370
ROEBUCK FLAT RING SLOGGING SPANNER 30MM
GEDORE 7R-24 7R COMBINATION RATCHET SPANNER 24MM
FACOM 55A.13X15 55A OFFSET RING SPANNER METRIC 13 X 15MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 14MM 40101414
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
FAG LOCKNUT-HOOK-KM6#K LOCKNUT-HOOK-KM6
BAHCO SBS20-12 12MM FLAT COMBINATION WRENCH WITH MATTE FINISH 150MM