References
Bahco:28M-14
Rubix:4537511
EAN:7314151834715

Product details : BAHCO 28M-14 DOUBLE END SOCKET WRENCH
12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Strengths
Metric Double Head Offset Socket Wrenches with 12 x 6-Point Dynamic-Drive™
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Opening | 14 |
| Length | 175 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ Each
£ 22.50 incl. VAT
- Delivery usually within ( 14 ) days
