References
Bahco:315M-60
Rubix:401A4888
EAN:7314150133383

Product details : BAHCO 315M-60 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Strengths
Metric Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 4100 g |
|---|---|
| Opening | 60 |
| Length | 355 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 229.61 excl. VAT
/ Each
£ 275.53 incl. VAT
- Delivery usually within ( 14 ) days
