References
Stahlwille:41091618
Rubix:2536155
EAN:4018754096770



Product details : STAHLWILLE 41091618 16X18MM DBL END RING STARTER
Strengths
•ISO 3318
Chrome Alloy Steel, chrome plated
Chrome Alloy Steel, chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x68x200 mm |
|---|---|
| Logistic Weight | 130 g |
| Opening | 16x18 |
| Length | 200 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
- Usually arrives within 14 working days
