GEDORE SLOGGING SPANNER 306 2.1/4AF


Ring impact wrench 306 (AF) - inch size

References
gedore:306 2.1/4AF
rubix:122A2738
manufacturer :6480000
ean:4010886648001
brand logo
brand logo
Technical specifications

Product details : GEDORE SLOGGING SPANNER 306 2.1/4AF



For particularly heavy-duty work
Up to length 435 mm in chrome-vanadium-steel 31CrV3, from a length of 480 mm in C35 steel.
• special sizes available on request
Ring slogging spanner 2.1/4" Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight1397 g
Length270 mm
Weight1397 g
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 71.14 excl. VAT
/ Each
£ 85.37 incl. VAT
  • Usually arrives within 14 working days