FACOM R.7LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 7MM
R.LA- Sockets 1/4" long 6 metric Allen
See technical informationReferences
Facom:R.7LA
Rubix:1240537
EAN:3148510512754



Product details : FACOM R.7LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 7MM
R.LA- Sockets 1/4" long 6 metric Allen
- OGV® Profile: more power and safety, protects the nut.
-long sleeves dedicated to accessing wells or long threads.
-Available in a set on metal rack: Ref RL.40E (3,2 --> 9 mm) and Ref RL.41E (10 --> 14 mm).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-long sleeves dedicated to accessing wells or long threads.
-Available in a set on metal rack: Ref RL.40E (3,2 --> 9 mm) and Ref RL.41E (10 --> 14 mm).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x11x11 mm |
| Package weight | 25 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12 mm |
| Length | 50.5 mm |
| Square | 7 mm |
| Finishing | chromed |
| Weight | 27 g |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Delivery usually within ( 14 ) days
