GEDORE 16MM1/2DRDEEPIMPSKT K 19 L 16
Impact wrench socket 1/2" 6-sided long model K19 L
See technical informationReferences
Gedore:K 19 L 16
Rubix:114A8490
Manufacturer :6197790
EAN:4010886619773

Product details : GEDORE 16MM1/2DRDEEPIMPSKT K 19 L 16
Impact socket 1/2", long 16 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 208 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 16 mm |
| Length | 77 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 28.12 excl. VAT
/ Each
£ 33.74 incl. VAT
- Delivery usually within ( 8 ) days
