References
Bahco:K9801M-75
Rubix:214A9935
EAN:7314151845117


Technical specifications
| Square drive adapter | 1.1/2' vierkant aandrijving (din 3121-h40, iso 1174) '' |
|---|---|
| Diameter | 75 mm |
| Length | 105 mm |
Product details : BAHCO K9801M-75 POWER SOCKET 1.1/2IN 75MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 4270 g |
|---|---|
| Square drive adapter | 1.1/2' vierkant aandrijving (din 3121-h40, iso 1174) '' |
| Diameter | 75 mm |
| Length | 105 mm |
| Square | 86 mm |
| Diameter (inch) | 1-1/2 '' |
| Finishing | phosphate |
| Weight | 3800 g |
Show UNSPSC/ECL@SS
£ 279.24 excl. VAT
/ Each
£ 335.09 incl. VAT
- Delivery usually within ( 14 ) days