FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.28H
Rubix:1240786
EAN:3148510541006



Product details : FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x37x37 mm |
| Package weight | 180 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30.5 mm |
| Length | 44 mm |
| Finishing | glossy |
| Weight | 175 g |
Show UNSPSC/ECL@SS
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
- Delivery usually within ( 14 ) days
