FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 19MM NKHM.19
NKHM- 3/4" impact screwdriver sockets for 6-points metric-size hollow screws
See technical informationReferences
Facom:NKHM.19
Rubix:80360057
EAN:3148517880610

Product details : FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 19MM NKHM.19
NKHM- 3/4" impact screwdriver sockets for 6-points metric-size hollow screws
- For safety, use the impact sockets with the supplied collets and pins.
-Monoblock screwdriver socket.
- For safety, use the impact sockets with the supplied collets and pins.
-Monoblock screwdriver socket.
Technical specifications
Attributes
| Logistic Weight | 583 g |
|---|---|
| Packaged dimensions (D x W x H) | 101x45x45 mm |
| Package weight | 583 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 100 mm |
| Square | 19 mm |
| Finishing | phosphate |
| Weight | 600 g |
Show UNSPSC/ECL@SS
£ 33.29 excl. VAT
/ Each
£ 39.95 incl. VAT
- Usually arrives within 14 working days
