"WERA 004956 8790 B VDE SOCKET 3/8"" DRIVE 12.0/46 ZYKLOP"


B VDE Zyklop 3/8" socket, insulated

References
wera:05004956001
rubix:255A2628
ean:4013288192998
brand logo
brand logo
Technical specifications
Diameter23 mm
Length46 mm

Product details : "WERA 004956 8790 B VDE SOCKET 3/8"" DRIVE 12.0/46 ZYKLOP"


3/8" VDE sockets with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Tip Size: 12mm

Technical specifications


Attributes
Diameter23 mm
Length46 mm
Show UNSPSC/ECL@SS
£ 16.90 excl. VAT
/ Each
£ 20.28 incl. VAT
  • Usually arrives within 14 working days