References
Draper:05067
Rubix:381A6456
Manufacturer :05067
EAN:5010559050673


Technical specifications
| Square drive adapter | 1/4 in square drive '' |
|---|---|
| Diameter | 5.5 mm |
| Length | 42 mm |
Product details : DRAPER 05067 5.5MM IMP.DEEP SCKT 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4 in square drive '' |
|---|---|
| Diameter | 5.5 mm |
| Length | 42 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.22 '' |
| Finishing | phosphate |
| Weight | 42 g |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 7 ) days