Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 01020004 40L HEX SOCKET EXTRA DEEP 4.0MM
STAHLWILLE 01020004 40L HEX SOCKET EXTRA DEEP 4.0MM
40L series sockets
References
stahlwille:
01020004
rubix:
80128177
ean:
4018754000180
Technical specifications
Diameter
10.7
mm
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01020004 40L HEX SOCKET EXTRA DEEP 4.0MM
40L 4mm Socket, Hex, Extra Deep
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
11
x
50
mm
Logistic Weight
14
g
Diameter
10.7
mm
Length
50
mm
Finishing
chromed
Weight
14
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.79
excl. VAT
/
Each
£
22.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 33MM
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 DEEP SOCKET BI-HEX
STAHLWILLE 03010014 1/2 INCH DRIVE X 14MM SOCKET BI-HEX
BAHCO A7400DZ-9/16 SOCKET 3/8 AEROSPACE
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 5.5MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
STAHLWILLE 03420034 1/2 INCH DRIVE X 9/16 DEEP SOCKET BIHEX
BAHCO 7800SM-24 SOCKET 1/2
FACOM K.24B K-B SOCKET BI-HEX 3/4 INCH DRIVE 24MM
GEDORE 32 33 33MM HEX SOCKET 3/4 SQUARE DRIVE 6270620
GEDORE 13MM 1/4DR SOCKET 20 13
MILWAUKEE 4932352540 SHOCKWAVE 5/16 X 65MM MAGNETIC NUT DRIVER
"FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
STAHLWILLE 05020030 3/4 INCH DRIVE X 30MM DEEP HEX SOCKET
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET