References
Facom:K.1PB
Rubix:80148420

Product details : FACOM K.1PB F 3/4 SQUARE DRIVEIVE SOCKET
Strengths
•OGV® Profile: More Strength And Security, Protection Of The Nuts
Enables The Locking Of Accessories With Latches
Equipped With A Quick Release Button
Enables The Locking Of Accessories With Latches
Equipped With A Quick Release Button
Technical specifications
Attributes
| Square drive adapter | 1 in '' |
|---|---|
| Diameter | 1 mm |
| Length | 52.5 mm |
| Finishing | satin/chrome |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Delivery usually within ( 14 ) days
