EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 8MM
Sockets 1/2" - 12 sides - metric
See technical informationReferences
Expert:E117051
Rubix:2014642
EAN:3258951170519

Product details : EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 8MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chrome vanadium steel.
- Maxi Drive profile: torque transmission on the flanks of the nut and not on the edges.
- Bright chrome finish.
- For manual use.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 8 mm |
| Length | 38 mm |
| Square | 12.7 mm |
| Finishing | chromed |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Delivery usually within ( 14 ) days