GEDORE 1INAF 1DR SOCKET K21-1AF
Impact wrench socket 6-sided inch size - K 21 (AF)
See technical informationReferences
Gedore:K 21 1AF
Rubix:114A6069
Manufacturer :6186320
EAN:4010886618639

Product details : GEDORE 1INAF 1DR SOCKET K21-1AF
Impact socket 1", 1" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 611 g |
|---|---|
| Square drive adapter | 1 '' |
| Length | 55 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 35.45 excl. VAT
/ Each
£ 42.54 incl. VAT
- Delivery usually within ( 8 ) days
