• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,742)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(444)
  • Storage(1,842)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket
  7. ROEBUCK SOCKET 3/4 INCH DRIVE 1.1/2 A/F

ROEBUCK SOCKET 3/4 INCH DRIVE 1.1/2 A/F

Socket

See technical information

References

Roebuck:6650677
Rubix:248435B
brand logo
brand logo

Product details : ROEBUCK SOCKET 3/4 INCH DRIVE 1.1/2 A/F


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BAHCO A7402DM-9 SOCKET 3/8 AEROSPACEFACOM K.41LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 41LABAHCO K9806M-90 POWER SOCKET 1.1/2BAHCO 7400SM-22 SOCKET 3/8DRAPER 13600 VAG LOCKING WHEEL SOCKET SET 23PCSSTAHLWILLE 3/4DR 28MM IMPSKT 25010028BAHCO R6810M-10 PLUMBING SOCKET 10BAHCO 8900SM-41 SOCKET 3/4FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 14MMFACOM S.7/8LA S DEEP BI-HEX SOCKET 7/8 INCH A/FBAHCO SB7800SM-8 SOCKET 1/2FACOM 1/4 SQ DRIVE 12PT LONG R.7/32ELFACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/8 INCH A/FEXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MMDRAPER 05190 12MM IMP.DEEP SCKET 1/4DR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap