Impact Socket
Square drive adapter | 3/4 '' |
---|---|
Diameter | 45 mm |
Length | 54 mm |
Logistics dimensions (L x W x H) | 45x45x54 mm |
---|---|
Logistic Weight | 417 g |
Square drive adapter | 3/4 '' |
Diameter | 45 mm |
Length | 54 mm |
Finishing | Gunmetal |
Number of sides | 1 |
Weight | 417 g |
Usually arrives within 14 working days