References
Draper:13600
Rubix:390A3857
Manufacturer :13600

Product details : DRAPER 13600 VAG LOCKING WHEEL SOCKET SET 23PCS
This locking wheel socket set is designed for removing the locking wheel nuts on Volkswagen vehicles. Made from chrome molybdenum steel for durability and strength, with a satin finish for corrosion protection. Includes 1/2" Sq. Dr. 17mm wheel nut socket. Supplied inside a sturdy plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 17 mm |
| Finishing | satin |
| Weight | 1540 g |
Show UNSPSC/ECL@SS
£ 115.50 excl. VAT
/ Each
£ 138.60 incl. VAT
- Delivery usually within ( 7 ) days
