References
Expert:E113813
Rubix:2014797
EAN:3258951138137

Product details : EXPERT HEX SOCKET 6 POINT 3/4 INCH 55MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Safety locking.
- Chrome vanadium steel.
- Finish: matte chrome.
- For manual use.
Characteristics:
EAN: 3258951138137
A [mm]: 55
d1 [mm]: 45
d2 [mm]: 75
L [mm]: 75
L1 [mm]: 36
Packaging: 1
Presentation: Full Polish
[g]: 875
- Safety locking.
- Chrome vanadium steel.
- Finish: matte chrome.
- For manual use.
Characteristics:
EAN: 3258951138137
A [mm]: 55
d1 [mm]: 45
d2 [mm]: 75
L [mm]: 75
L1 [mm]: 36
Packaging: 1
Presentation: Full Polish
[g]: 875
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 55 mm |
| Length | 75 mm |
| Diameter (inch) | 03/04/2025 '' |
| Finishing | chromed |
| Weight | 875 g |
Show UNSPSC/ECL@SS
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
- Delivery usually within ( 14 ) days