Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 7/8AF 1/2DRLONGSOCKT D 19 L
GEDORE 7/8AF 1/2DRLONGSOCKT D 19 L
Cap 12-side UD-profile long D 19 L
References
gedore:
D 19 L 7/8AF
rubix:
114A4475
manufacturer :
6142030
ean:
4010886614204
Technical specifications
Square drive adapter
1/2
''
Diameter
22.225
mm
Length
82
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7/8AF 1/2DRLONGSOCKT D 19 L
Socket 1/2", long 7/8" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
208
g
Square drive adapter
1/2
''
Diameter
22.225
mm
Length
82
mm
Finishing
Chromed
Weight
208
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.95
excl. VAT
/
Each
£
45.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880264 1/2IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
GEDORE 10MM SOCKET D30-10
FACOM SOCKET NS.1/2A
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM
STAHLWILLE 02420036 3/8 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
BAHCO 8900SM-38 SOCKET 3/4
FACOM SOCKET NS.19LA
GEDORE 13MMIMPACTSOCKET3/8D K 30 13
FACOM K.55HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 55MM
GEDORE 6MM IMPACTSOCKET3/8D K 30 6
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 31/32 A/F
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 6MM
FACOM M.3'1/8HA SOCKET M.31/8HA
STAHLWILLE 05020036 3/4 INCH DRIVE X 36MM DEEP HEX SOCKET
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610