Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ISS 08W13 SOCKET WHIWORTH 1/2IN SQ DR. 13/16IN
ISS 08W13 SOCKET WHIWORTH 1/2IN SQ DR. 13/16IN
6-Point Socket
References
impact socket supplies:
08W13
rubix:
212A1734
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ISS 08W13 SOCKET WHIWORTH 1/2IN SQ DR. 13/16IN
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.94
excl. VAT
/
Each
£
59.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
FACOM R.5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5MM
STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
GEDORE 9MMBIHEXSOCKET1/2IN D19-9
65MM BI-HEX SOCKET 1 SQ.DRIVE
STAHLWILLE 03010028 1/2 INCH DRIVE X 28MM SOCKET BI-HEX
"GEDORE D 32 2AF SOCKET 3/4"" 2"" 6275770"
ROEBUCK SOCKET 3/8 DRIVE HEX 13/816 INCH A/F
SOCKET 1/4 DRIVE DEEP - 11MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 13MM
GEDORE D 21 1.13/16AF 6176870 SOCKET
FACOM J.9H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 9MM
FACOM R.6 R HEX SOCKET 1/4 INCH SQUARE DRIVE 6MM
GEDORE 17MM3/4DRIMPSKT K 32 17
FACOM S.19H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 19MM