KNIPEX 984716 HEXAGON SOCKET WRENCHES 1/2 55MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 16
Rubix:388A4350
EAN:4003773027287

Product details : KNIPEX 984716 HEXAGON SOCKET WRENCHES 1/2 55MM
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x28x31 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 26.9 mm |
| Length | 54 mm |
| Finishing | insulated |
| Weight | 69 g |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- Delivery usually within ( 14 ) days