STAHLWILLE 05010055 3/4 INCH DRIVE X 55MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010055
Rubix:2018655
EAN:4018754008889



Documents
Product details : STAHLWILLE 05010055 3/4 INCH DRIVE X 55MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x80 mm |
|---|---|
| Logistic Weight | 954 g |
| Square drive adapter | 3/4 '' |
| Diameter | 72 mm |
| Length | 80 mm |
| Finishing | chromed |
| Weight | 970 g |
Show UNSPSC/ECL@SS
£ 58.73 excl. VAT
/ Each
£ 70.48 incl. VAT
- Usually arrives within 14 working days
