• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SCHNEIDER SIDECONTACTSBLOCK2NO LAD8N20

SCHNEIDER SIDECONTACTSBLOCK2NO LAD8N20

Contactor Schneider Electric

See technical information

References

Schneider Electric:LAD8N20
Rubix:153A5272
EAN:3389110384710
brand logo
brand logo

Product details : SCHNEIDER SIDECONTACTSBLOCK2NO LAD8N20


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

CROMPTON CONTROLS CBF11 1NO 1NC ADD ON AUX BLOCK (H)47 MM X (W)23 MM XSCHNEIDER CONTACTOR LC1K1210U7CROMPTON CONTROLS PB036CNOBP SEL SW 2POS LATCHING 1X90 DEG C/W 1 N/O (SCHNEIDER MOUNTING ADAPTER LAD7B106MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACTSCHNEIDER LADN22 CONTACTOR AUXCROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41SCHNEIDER CONTACTOR LC1D09B7CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0AEATON DILM150-XHI22 AUX CONTACTSCHNEIDER FRONT CONTACTS BLOCK LADN13SCHNEIDER LRD16 OVERLOAD RELAY 9-13ALEGRAND 412429 CX3 COS FOR LR AND CT 1M 25ASCHNEIDER CONTACTOR LC1D09BD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap