References
Schneider Electric:GVAN11
Rubix:80392164

Product details : TELEMECANIQUE GV2AN11 AUX CONTACT
TeSys GV3 - auxiliary contact Telemecanique
Instantaneous auxiliary contact block
Technical specifications
Attributes
| Operational tension | 48/690 V |
|---|---|
| Max. switching current | 6 A |
| Mounting typ | auxiliary contact block, side mounting (left side), screw clamp terminals |
| Number of poles | 2 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
- In stock: Next day delivery