References
Schneider Electric:LC1D09P7
Rubix:81286923
EAN:3389110348903

Product details : SCHNEIDER CONTACTOR 4KW 230VAC COIL LC1D09P7
3-pole contactor for connection by screw clamp terminal or connector.
Technical specifications
Attributes
| Operational tension | 230 V |
|---|---|
| Max. switching current | 25 A |
| Mounting typ | plate or din rail mounting, with protective cover |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 37.66 excl. VAT
/ Each
£ 45.19 incl. VAT
- Usually arrives within 14 working days