Filter Options
CATEGORIES
  • soldering points (12)
  • Brand
  • johnson matthey
    (4)
  • spartex
    (8)
  • 8 Product(s) with 12 variant(s):

    Relevance
    brand logobrand logo
    • spartex:867849
    • rubix:217A2355
    • ean:3660338217616
    brand logo
    • Type:coated silver
    • Diameter:2 mm
    • Packaging:0.2 kg
    £ 351.10 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:867843
    • rubix:217A2359
    • ean:3660338217579
    brand logo
    • Type:coated brass
    • Diameter:3 mm
    • Packaging:0.5 kg
    £ 19.50 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:867840
    • rubix:217A2367
    • ean:3660338217555
    brand logo
    • Type:copper phosphorus
    • Diameter:2 mm
    • Packaging:0.5 kg
    £ 29.17 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:867851
    • rubix:217A2368
    • ean:3660338217623
    brand logo
    • Type:copper phosphorus 2% silver
    • Diameter:2 mm
    • Packaging:0.5 kg
    £ 86.28 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • johnson matthey:14542103
    • rubix:292644
    brand logo
    • Type:metal filler
    • Diameter:1.5 mm
    • Standard:EN1044:1999
    £ 217.99 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • johnson matthey:46865701
    • rubix:292650
    brand logo
    • Type:silverflo 40
    • Diameter:1.5 mm
    £ 168.81 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • johnson matthey:15765702
    • rubix:292601
    brand logo
    • Type:silverflo 55
    • Diameter:1.5 mm
    £ 240.61 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • johnson matthey:13642103
    • rubix:292648
    brand logo
    • Type:silverflo 40
    • Diameter:1.5 mm
    £ 156.51 excl. VAT
    / Each
    • Usually arrives within 14 working days