SPARTEX 867843 BRASS COATED RODS DIAM 3 32UNITS
Brazing metal brass coated
See technical informationSee documentsReferences
Spartex:867843
Rubix:217A2359
EAN:3660338217579

Documents
Product details : SPARTEX 867843 BRASS COATED RODS DIAM 3 32UNITS
Braze welding brass alloy type recommended for the assembly of steels, cast irons and copper alloys. Universal in braze welding, high mechanical resistance, nice appearance: Superior quality alloy.
.
Application: Locksmith, piping, fittings, furniture....Plastic packaging.
Application: Locksmith, piping, fittings, furniture....Plastic packaging.
Number of rods/case: 32
Strengths
High grade universal braze-welding alloy. High mechanical strength and good elongation.
Technical specifications
Attributes
| Type | coated brass |
|---|---|
| Diameter | 3 mm |
| Packaging | 0.5 kg |
| Standard | NF EN ISO 17672 - AWS A-5.8 - DIN 8513 -EN ISO 3678 |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
- Usually arrives within 14 working days
